Clearance
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® H-111 Propulsion Nozzle 1/4" Female NPT

Shown as Complete KJ-3100 Machine

RIDGID® H-111 Propulsion Nozzle 1/4" Female NPT

Item #: WBB861719

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Quantity

Customers Also Viewed

RIDGID® Jetter Hose H-1220 Series, 1/2" X 200'

RIDGID® Jetter Hose H-1220 Series, 1/2" X 200'

RIDGID® 82837 H-45 1/8" NPT Spinning Nozzle For KJ-1750 Water Jetter

RIDGID® 82837 H-45 1/8" NPT Spinning Nozzle For KJ-1750 Water Jetter

RIDGID® H-112 Penetrating Nozzle 1/4" Female NPT

RIDGID® H-112 Penetrating Nozzle 1/4" Female NPT

RIDGID® Double Cutter, 2 1/2" For Model K-750, & K-7500 Drum Machines

RIDGID® Double Cutter, 2 1/2" For Model K-750, & K-7500 Drum Machines

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire 4DF 4" Drain Flush Bag

General Wire 4DF 4" Drain Flush Bag

RIDGID® Spear Blade For Model K-6200, K-750, & K-7500 Drum Machines

RIDGID® Spear Blade For Model K-6200, K-750, & K-7500 Drum Machines

RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines

RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

RIDGID® Model No. 408 400 Series Instrument Bender, 1/2" Tube Size, 1-1/2" Bend Radius

RIDGID® Model No. 408 400 Series Instrument Bender, 1/2" Tube Size, 1-1/2" Bend Radius

RIDGID® H-111 Propulsion Nozzle 1/4" Female NPT

Propulsion Nozzle For KJ-3100 Water Jetter

Weights & Dimensions

  • For Use with Pipe Size 2 to 8 in
  • Connection Size 1/4 NPT in

Product Details

  • Type Propulsion Nozzle
  • For Use With KJ-3100 Water Jetter
  • Brand RIDGID
  • Fits 3/8" Hose
  • Series H-111
  • Warranty Lifetime
  • Manufacturers Part Number 64817
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® H-111 Propulsion Nozzle 1/4" Female NPT

RIDGID® H-111 Propulsion Nozzle 1/4" Female NPT

Item #: WBB861719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    RIDGID® H-111 Propulsion Nozzle 1/4" Female NPT

    RIDGID® H-111 Propulsion Nozzle 1/4" Female NPT

    Price: $46.64

    Best Price: $18.25

    You Save: $28.39

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant