Window Operators
Brand
Type
Weight Range (Lbs)
Material
Color
Price
Prime-Line TH 23031 Single Arm Operator, 13-1/2", W/Crank, SILL MOUNT R.H., White
Color
White
Material
Diecast
Depth
13-1/2 in
Color
Steel
Material
Steel
Depth
12 in
Color
Bronze
Color
Bronze
Material
Diecast
Color
Aluminum
Material
Diecast
Depth
8 in
Color
Aluminum
Material
Diecast
Color
Bronze
Material
Diecast
Depth
9 in
Color
Bronze
Color
Silver
Color
Silver
Color
White
Material
Diecast
Depth
3 in
Color
Bronze
Material
Diecast
Depth
9-1/2 in
Color
Bronze
Material
Diecast
Depth
9-1/2 in
Color
Silver
Color
Aluminum
Material
Diecast
Depth
2-1/8 in
Color
Aluminum
Material
Diecast
Depth
8 in
Color
White-Bronze
Material
Bronze
Depth
4-1/8 in
Color
Bronze
Truth Hardware TH 24177 Truth Hardware Ellipse Dyad Operator with Crank, White,(Pack of 4)
Color
White
Color
Steel
Material
Steel
Depth
10 in