This casement operator is constructed of a diecast body, a hardened steel arm (with a steel guide button at 9/16 inches in diameter), and a case-hardened worm gear mechanism that comes in a corrosion resistant plating. It features a teardrop-shaped housing and an operator crank handle, and comes finished in a bronze painted color. This Prime-Line casement operator is left-handed, determined when viewing the window from the inside looking out. It is a face-mounted design that installs on older, crank-out casement, steel window frames with 3-7/8 inch and 4-3/4 inch mounting hole centers. This high-end quality operator exhibits minimal gear lash, with positive and smooth operation. For the opposite handing of this operator, see model number H-4291. Installation fasteners and a set screw (for affixing the crank handle onto the operator spindle) are included with each operator.
Prime-Line H 4285 Casement Operator, 9-Inch Teardrop Type, Left Hand, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
Product Details
| Type | Window Operators |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Casement Operator 9-Inch Teardrop Type Left Hand |
| Color | Bronze |
| Manufacturers Part Number | H 4285 |
| Brand | Prime-Line Products |