x

Take 15% off your entire order!

Offer applied at checkout

Escali H11060 H-Series Hanging Scale, High Capacity, 110lb x 8oz/50kg x 0.2kg, Stainless Steel

Escali H11060 H-Series Hanging Scale, High Capacity, 110lb x 8oz/50kg x 0.2kg, Stainless Steel

Item #: WBB1171083

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$69.95 up to 31% OFF

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brecknell 235-6M Hanging Scale, 220lb x 1lb

Brecknell 235-6M Hanging Scale, 220lb x 1lb

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Brecknell 235-6M Hanging Scale, 56lb x 4 oz

Brecknell 235-6M Hanging Scale, 56lb x 4 oz

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Escali H220100 H-Series Hanging Scale, High Capacity, 220lb x 1lb/100kg x 0.5kg, Stainless Steel

Escali H220100 H-Series Hanging Scale, High Capacity, 220lb x 1lb/100kg x 0.5kg, Stainless Steel

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Escali 11050B Velo Luggage Scale with Auto Shut Off, 110lb x 0.2lb/50kg x 0.1kg, Black

Escali 11050B Velo Luggage Scale with Auto Shut Off, 110lb x 0.2lb/50kg x 0.1kg, Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ohaus® 8014-MA Educational Dial Type Spring Scale-Grams/Ounces 4.4lb x 0.5 oz

Ohaus® 8014-MA Educational Dial Type Spring Scale-Grams/Ounces 4.4lb x 0.5 oz

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ohaus® 8014-MN Educational Dial Type Spring Scale-Grams/Newtons 4.4lb x 0.7 oz

Ohaus® 8014-MN Educational Dial Type Spring Scale-Grams/Newtons 4.4lb x 0.7 oz

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Escali H11060 H-Series Hanging Scale, High Capacity, 110lb x 8oz/50kg x 0.2kg, Stainless Steel

Designed for accurate measuring in an environment where a digital scale is not essential.These durable spring scales feature a metal frame, clear dial display and come with 2 steel s-hooks for heavy duty weighing. Available in a variety of capacities.

Lifetime Warranty



  • BRAND Escali
  • LENGTH INCHES 10
  • WIDTH INCHES 7
  • HEIGHT INCHES 2
  • COLOR Stainless Steel
  • CONSTRUCTION Stainless Steel
  • CAPACITY LBS 110
  • CAPACITY KG 8
  • READABILITY GRAMS --
  • DESCRIPTION Heavy Duty Dial Scale with Hook
  • TYPE Hanging Scale
  • MANUFACTURERS PART NUMBER H11050
  • READABILITY OZ 8
  • WEIGHT LBS 2.82
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Escali H220100 H-Series Hanging Scale, High Capacity, 220lb x 1lb/100kg x 0.5kg, Stainless Steel

Item #: B1171084

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 2 to 5 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Escali H11060 H-Series Hanging Scale, High Capacity, 110lb x 8oz/50kg x 0.2kg, Stainless Steel

Escali H11060 H-Series Hanging Scale, High Capacity, 110lb x 8oz/50kg x 0.2kg, Stainless Steel

Item #: WBB1171083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant