Ashland H-Stand Multitier, 16" BF, 3-3/4" to 46" Height Range, 2500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The HMT model support is a multitier support allowing multi-level conveyor installation. The support has a total capacity of 2,500 pounds and each tier 1,250 pounds. Designed for use with 2-1/2" and 3-1/2" channel frames. The Hstand is floor mounted for permanent installations as opposed to tripods which are portable. The upright leg is constructed of 7 ga steel. Each support comes complete with (2) upright legs, (2) tiers and (1) pair of knee braces. Additional tiers available separately. The required BF is the same as the conveyor BF to be mounted.
PRICE
$355.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Weight Capacity | 2500 lbs |
| Weight | 51 lbs |
| Min Leg Height | 3-3/4 in |
| Max Leg Height | 46 in |
| Between Frame Width | 16 in |
| Adjustable Height | 3-3/4 to 46 in |
| Compatible with Conveyor Frame Size | 2-1/2" and 3-1/2" Channel Frames |
| Gauge | 7 |
Product Details
| Assembly Required | Yes |
| Type | H-Stand |
| Color | Green/Silver |
| Style | Medium Duty |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 34764 |
| Conveyor Section | Multitier H-Stand |
| Brand | Ashland Conveyor Products |