MSA V-Gard® H1 Safety Helmet, Novent Fas-Trac® III Pivot, ANSI, CSA, EN397, Green
Write a Review
|
Questions & Answers (0)
Product Description
The V-Gard® H1 Safety Helmet provides exceptional comfort and ease of use in a stylish low-profile hard hat design. A complete above-the-neck platform for all applications.
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | Standard |
Product Details
| Type | Hard Hat |
| Ventilation | Yes |
| Accessory Slots | Yes |
| Shell Material | High Density Polyethylene |
| Color | Green |
| Series | V-Gard® |
| Description | V-Gard® H1 Safety Helmet |
| Package Quantity | 1 |
| Manufacturers Part Number | 10194794 |
| Suspension | 4 pt. Ratchet |
| Fits | 6-1/2 to 8 |
| Brand | MSA Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1-2014;CSA/CAN Z94.1-15 |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | E |