Buyers H21 Series Hydraulic Pump, H2136121, 2/4 Bolt, 3000 Max Pressure, 7/8-13 Spline Shaft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 31.7 lbs |
| NPT Ports Rear | 1" |
| Gear Width | 1-1/4" |
| NPT Ports Side | 1" |
Product Details
| Mounting Location | 2/4 Bolt |
| Shaft | 7/8-13 Spline |
| Outboard Bearing | N |
| Description | H21 Series, 2/4 Bolt, 3000 Max Pressure, 7/8-13 Spline Shaft |
| Manufacturers Part Number | H2136121 |
| Brand | Buyers Products |
| Max Pressure | 3000 psi |