Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Awntech

Model # :WBB1983793

MPN #: H23-3K

Awntech H23-3K, Standing Seam 3-11/16'W x 2'H x 3'D Awning Black

Product Description
Awntech H23-3K, Standing Seam 3-11/16'W x 2'H x 3'D Awning Black

The Houstonain metal standing seam awning is a Beauty-Mark Brand by Awntech. It is one of our most popular awnings. It adds loads of curb appeal. Although easy to assemble and install, the Houstonain has been engineered and tested to withstand serious wind and snow loads. Testing included extreme wind tunnel up/down draft, obstacle and weight positioning. All Beauty-Mark fixed awnings are easy to install. The frame is manufactured with powder coated structural aluminum and stainless steel hardware. Awnings have the ability to transform a drab exterior on any building. You will surely enjoy years of reliable service and energy savings from the Houstonain.

Features:
  • Heavy duty modular metal standing seam awning
  • Commercial application
  • Steel and aluminum, powder coated, easy to assemble and install
  • Rust, fade and mildew resistant
  • 5 Year limited warranty
PROMOTIONAL PRICE
$499.00

was $499.95
Save $0.95 (0%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height24 in
Weight50 lbs
Assembled Depth36 in
Min Mounting Height84 in
Assembled Width44 in
Projection From Wall36 in
Mounting Space Required10 in

Product Details

TypeWindow/Entry Fixed Metal Awning
Frame Color FamilyBlack
ColorBlack
SeriesHoustonian
MaterialAluminum/Steel
Manufacturers Part NumberH23-3K
BrandAwntech

Warranty

Warranty1 Year Limited