Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Enerpac H900 Hydraulic Hose, 3/8 x 3/8 NPTF, 3/8" Internal Diameter, 6'

Model #: WBB3091801

MPN #: ENE-H9306

Enerpac H900 Hydraulic Hose, 3/8 x 3/8 NPTF, 3/8" Internal Diameter, 6'

|
Questions & Answers (0)
PRICE
$285.95
Usually ships in 14 to 17 days
  • Crimped-on rubber strain relief for improved life and durability
  • Maximum working pressure of 10,000 psi
  • Rubber coated with two layers of steel wire braids
  • Designed to comply with Material Handling Institute IJ-100 hose specification
  • Flexible, with little '€œmemory'€, is the best choice for long hose runs


1
1
Easy online or call-in returns.