Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exit Devices & Panic Hardware

Exit devices & Panic Hardware, also known as panic bars or exit bars, serve a vital purpose in commercial and public buildings by facilitating safe and rapid exit during emergencies. Fire-rated exit devices meet fire safety regulations and enhance overall building safety in the event of a fire. They are constructed from durable materials, ensuring the devices withstand the rigors of frequent use and provide long-lasting reliability. They are ideal for commercial buildings, public spaces, and industrial facilities.
29 Results
Rim Exit Devices

Rim Exit Devices

CompareImageBrandLengthMaterialFinishColorPackage QuantityModel #Price
Rim Reversible Panic Device - For Doors 25" - 36" Wide Aluminum
S. Parker Hardware
-
-
-
Aluminum
1
Ships Same Day
WBB279301
$449.95
UL Panic Exit Bolt - Aluminum 48"
S. Parker Hardware
-
-
-
Aluminum
1
WBB279259$355.95
Lockey PB1100FR Panic Bar, UL Listed, Fire Rated
LockeyUSA
33 in
Steel
Satin Aluminum
Satin
1
WBB2229081$265.95
UL Panic Device With Sex Bolts
S. Parker Hardware
-
-
-
Aluminum
1
WBB279247$379.95
Lockey PB1142SS Panic Bar, UL Listed, Stainless Steel
LockeyUSA
42 in
Stainless Steel
Satin Aluminum
Satin
1
WBB2229079$375.95
UL Panic Less Dead Latch With Sex Bolts
S. Parker Hardware
-
-
-
Aluminum
1
Ships Same Day
WBB279248
$289.95
UL Panic Bolt For 3' Door - Aluminum
S. Parker Hardware
-
-
-
Aluminum
1
WBB279263$329.95
Lockey PB1100AL Panic Bar, UL Listed, Aluminum
LockeyUSA
33 in
Steel
Satin Nickel
Satin Nickel
1
WBB2229083$249.95
Yale® Exit Device, Rim, Grade 1, 36"L
Yale
33 in
Steel, Zinc, Plastic
-
-
-
WBB904169$349.95
Yale® Exit Device, Rim, Grade 1, Fire Rated, 36"L
Yale
33 in
Steel, Zinc, Plastic
-
-
-
WBB904176$409.95
Showing 1-10 of 14 results
Exit Device Pulls & Locksets

Exit Device Pulls & Locksets

Surface Vertical Rod Exit Devices

Surface Vertical Rod Exit Devices

Exit Device Parts & Accessories

Exit Device Parts & Accessories