Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Door Closers

Door closers are designed to guarantee controlled and seamless door closing, preventing slamming and minimizing wear and tear on the door and its components. With adjustable closing speeds, many closers offer users the ability to regulate the door's closing pace. Additionally, the backcheck feature ensures doors do not open too swiftly or forcefully, safeguarding both the door and the closer. These door closers are essential for commercial buildings, offices, and retail spaces, maintaining controlled access and enhancing security.
70 Results
Surface-Mounted Door Closers

Surface-Mounted Door Closers

CompareImageLengthWidthHeightColorBrandModel #Price
Power Adjustable Closer - Aluminum
11 in
2-3/4 in
2 in
Aluminum
S. Parker Hardware
Ships Same Day
WBB279073
$199.95
ASSA ABLOY ACCENTRA® (Yale®) Door Closer, Grade 1, Adj Size 1 To 6, Hold Open, Tri-Pack
13 in
2-7/8 in
2-1/8 in
Aluminum
ASSA ABLOY ACCENTRA® (Yale®)
WBB904230$199.95
ASSA ABLOY ACCENTRA® (Yale®) Door Closer, Grade 1, Adj. Size 1 To 4, ADA Tri Pack
9-3/4" in
2-5/8" in
1-3/4" in
Aluminum
ASSA ABLOY ACCENTRA® (Yale®)
WBB904238$139.95
Global Industrial™ Aluminum Door Closer, Manual, Hydraulic, For Internal and External Use
-
-
-
Aluminum
Global Industrial
Ships Same Day
WB713153
$199.95
950 Series Extra Heavy Duty Closer - Aluminum W/ Back Check
9-3/12 in
1-7/16 in
2-3/12 in
Aluminum
S. Parker Hardware
WBB279036$125.95
Hager 5300 Series Door Closer 5300 MLT 1-6 ALM
9-1/2 in
1-3/4 in
3-1/2 in
Aluminum
Hager
Ships Same Day
WBB486655
$149.95
900 Series Spring Power Closer - Duranodic
12 in
2 in
2-1/4 in
Duranodic
S. Parker Hardware
WBB279019$179.95
Primeline Products KC60HD Safety Spring Door Closer, Satin Chrome
4-1/4 in
5-3/4 in
1-1/2 in
Chrome
Prime-Line Products
WBB1958919$34.95
800 Series Adjustable Closer - Aluminum W/ Back Check
9-3/4 in
3-1/4 in
2-3/4 in
Aluminum
S. Parker Hardware
WBB279084$149.95
900 Series Spring Power Closer - Aluminum
12 in
2 in
2-1/4 in
Aluminum
S. Parker Hardware
Ships Same Day
WBB279018
$179.95
Showing 1-10 of 48 results
Door Closer Parts & Accessories

Door Closer Parts & Accessories

Showing 1-10 of 19 results
Door Coordinators

Door Coordinators