SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Item #: WBB2145770

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,093.00

$182.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

The Larson Electronics HAL-24-16W-LED is a low voltage explosion proof lighting solution approved for Class 1 Division 2 environments and ETL 1598 compliant for use in wet locations. This powerful 24.9" long LED strip light produces 1208 lumens, operates from 12 or 24 VDC, and is suitable for a variety of applications.

Weights & Dimensions

  • Width 28 in
  • Length 6 in
  • Cord Length 6 ft
  • Height 6 in
  • Gauge 16/3 ga
  • Weight 2.4 lbs

Product Details

  • Average Life 50000 hr
  • Mounting Location Surface
  • Voltage 24 V
  • Bulb Type Integrated
  • Lamp Included Y
  • Wattage 16 W
  • Number of Lights 1
  • Cord Type SOOW
  • Package Quantity 1
  • Brand Larson Electronics
  • Material aluminum extrusion housing, acrylic lens
  • Manufacturers Part Number HAL-24-16W-LED-FL-24V
  • Lumens 1208
  • Color Temperature 5600 K
  • Lamp Type Integrated
  • Color Family Black

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification Cl 1 Div 2 Grps A,B,C,D T3 Temp; IP54; Conform UL1598; CSA 22.2 No. 250.0 CAN/US
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Item #: WBB2145770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V
    Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V
    Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V
    Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant