Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics HAL-2X400MCE, Hazardous Area Light, Extendible Tower W/ Wheels, 2- 400W MH Lights

Larson Electronics HAL-2X400MCE, Hazardous Area Light, Extendible Tower W/ Wheels, 2- 400W MH Lights

Item #: WBB2145635

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,261.00

$876.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics EPL-TP-1X150LED-100, Explosion Proof LED Light Quadpod - 150W

Larson Electronics EPL-TP-1X150LED-100, Explosion Proof LED Light Quadpod - 150W

Larson Electronics HAL-QP-2X150LED-100, Hazardous Area Light LED Quadpod - 300W

Larson Electronics HAL-QP-2X150LED-100, Hazardous Area Light LED Quadpod - 300W

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics HAL-2X400MCE, Hazardous Area Light, Extendible Tower W/ Wheels, 2- 400W MH Lights

Hazardous Area Light - Extendible Tower W/ Wheels - 2 X 400 Watt Metal Lights - Class 1 Division 2. Made in the USA The Larson Electronics HAL-2X400MCE Explosion Proof Portable Light Tower from Larson Electronics is rated Class 1 Division 2, Groups C & D and uses two 400 watt metal halide lamps to produce 72,000 lumens of light capable of illuminating 50,000 square feet of work area. *PLEASE NOTE: ANY FREE SHIPPING OFFERS DO NOT APPLY TO LIGHT MASTS, LIGHT TOWERS, OR QUADPODS* The HAL-2X400C explosion proof portable light tower is U.L. approved Class 1, Division 2 for Groups C and D and provides 50,000 square foot of coverage with a 72,000 lumen light output. This unit consists of two 400 watt metal Halide lamps mounted on top of an aluminum cart with solid rubber wheels, an extendable center tower, and provides a portable and easily deployed source of hazardous location illumination. The two 400W-MH metal halide fixtures on this unit are weatherproof and suitable for use in outdoor marine applications, making this light cart an ideal lighting solution for industrial applications, shipyards, commercial manufacturing and outdoor work areas. A dark warehouse, lit only by a distant 100W incandescent bulb. Same warehouse illuminated by the HAL-2X400MCE. The lamp housings on this cart are weatherproof and constructed of die cast aluminum featuring a hinged, removable front-access door with two captive closure screws for easy servicing. The optical assemblies include a precision-formed aluminum reflector and heat/impact-resistant tempered flat door glass. The aluminum reflector has a chemically bonded, lightweight, non-breakable ALGLAS® finish on both the inside and outside surfaces providing corrosion resistance, durability and ease of cleaning. The optical assemblies contain a mogul base socket capable of handling the higher pulse ratings of newer HID systems.

Product Details

  • Average Life 20000 hr
  • Mounting Location Tower
  • Voltage 120/277 V
  • Bulb Type Integrated
  • Lamp Included Y
  • Wattage 800 W
  • Number of Lights 2
  • Cord Type SOOW
  • Package Quantity 1
  • Brand Larson Electronics
  • Warranty 3 yr
  • Manufacturers Part Number HAL-2X400MCE
  • Lumens 29580
  • Color Temperature 5600 K
  • Lamp Type Integrated
  • Color Family Blue

Weights & Dimensions

  • Width 48 in
  • Length 64 in
  • Cord Length 50 ft
  • Height 36 in
  • Gauge 16/3 ga
  • Weight 200 lbs

Compliance & Certifications

  • UL Certification UL 844 Class 1 Div 2 Groups A,B,C,D; T1 Temp; Conforms UL1598
  • NEMA Connector Number 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics HAL-2X400MCE, Hazardous Area Light, Extendible Tower W/ Wheels, 2- 400W MH Lights

Larson Electronics HAL-2X400MCE, Hazardous Area Light, Extendible Tower W/ Wheels, 2- 400W MH Lights

Item #: WBB2145635

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics HAL-2X400MCE, Hazardous Area Light, Extendible Tower W/ Wheels, 2- 400W MH Lights
    Larson Electronics HAL-2X400MCE, Hazardous Area Light, Extendible Tower W/ Wheels, 2- 400W MH Lights
    Larson Electronics HAL-2X400MCE, Hazardous Area Light, Extendible Tower W/ Wheels, 2- 400W MH Lights
    Larson Electronics HAL-2X400MCE, Hazardous Area Light, Extendible Tower W/ Wheels, 2- 400W MH Lights
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant