SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Item #: WBB2145772

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,594.00

$265.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-48-2L-LED-SFC, Hazardous Location 4f 2-lamp LED SFC

Larson Electronics HAL-48-2L-LED-SFC, Hazardous Location 4f 2-lamp LED SFC

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

The Larson Electronics HAL-48-2L-LED-G2 Hazardous Area LED Light Fixture is U.S./Canada U.L. approved Class 1 Division 2 Groups A, B, C and D - UL 1598A listed, has a T4A temperature rating and ideal for hazardous locations where flammable chemical/petrochemical vapors may be occasionally encountered. This hazardous location LED light has a T4 temperature rating and carries a United States Coast Guard approval, making it ideal for applications such as oil rigs, ships, offshore applications, petrochemical, manufacturing, chemical storage, and water treatment centers. PENDANT

Weights & Dimensions

  • Width 55.75 in
  • Length 7 in
  • Height 8.5 in
  • Weight 21.2 lbs

Product Details

  • Voltage 120/277 V
  • Bulb Type LED T8
  • Average Life 50000 hr
  • Mounting Location Pendant
  • Lamp Included Y
  • Wattage 56 W
  • Number of Lights 2
  • Brand Larson Electronics
  • Package Quantity 1
  • Material copper free aluminum housing, acrylic lens
  • Lumens 7000
  • Manufacturers Part Number HAL-48-2L-LED-PND
  • Color Temperature 5600 K
  • Lamp Type LED T8
  • Color Family Aluminum

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification UL 844 Cl 1 Div 2 Grps A,B,C,D; UL 1598A marine; cUL; T4 Temp; Meets USCG specs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Item #: WBB2145772

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND
    Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND
    Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND
    Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND
    Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND
    Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant