SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics HAL-CRNM-100W-120V-PND, Non-Metallic C1D2 100 Watt Incandescent Pendant Mount

Larson Electronics HAL-CRNM-100W-120V-PND, Non-Metallic C1D2 100 Watt Incandescent Pendant Mount

Item #: WBB2145686

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $510.00

$85.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics HAL-CRNM-100W-120V-WAL, Non-Metallic C1D2 100 Watt Incandescent Wall Mount Light

Larson Electronics HAL-CRNM-100W-120V-WAL, Non-Metallic C1D2 100 Watt Incandescent Wall Mount Light

Larson Electronics HAL-CRNM-100W-120V-CLG, Non-Metallic C1D2 100 Watt Incandescent Ceiling Mount

Larson Electronics HAL-CRNM-100W-120V-CLG, Non-Metallic C1D2 100 Watt Incandescent Ceiling Mount

Larson Electronics HAL-48-2L-ITG-LED-BMSW, Class I Div 2 LED Pivoting Light, 4', Offshore,Meets USCG

Larson Electronics HAL-48-2L-ITG-LED-BMSW, Class I Div 2 LED Pivoting Light, 4', Offshore,Meets USCG

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics HAL-CRNM-100W-120V-PND, Non-Metallic C1D2 100 Watt Incandescent Pendant Mount

Class 1, Division 2 Chemical Resistant Incandescent Light - 100 Watts - Non-Metallic (-120 Volts-Pendant). Made in the USA The HAL-CRNM-100W Class 1, Division 2 Chemical Resistant Incandescent Light from Larson Electronics is UL rated Class 1 Division 2, and designed with a non-metal housing for resistance to chemicals and corrosion. This waterproof fluorescent bulb equipped light is pendant, ceiling, or wall mounted, and available in 120-240 VAC voltage configurations. The powerful and durable HAL-CRNM-100W explosion proof light from Larson Electronics is ideal for industrial applications, hazardous work spaces, and areas where gases and vapors may be present and a reliable and durable general purpose incandescent light solution is needed. The lamp housing is waterproof, constructed of corrosion and chemical resistant GE Lexan polycarbonate with Pyrex globe, USCG accepted, and NEMA 4X compliant and suitable for hose-down areas. This unit is fitted with a 100 watt incandescent lamp for long life, efficiency, and cool operation and is available in 120-220- 240 VAC and 12/24 VDC configurations for operation with standard and low voltages. This hazardous area light carries a T2D temperature rating and has a -29C to 40C (-29F to 104F) operating temp range. The HAL-CRNM-100W carries UL 1570/1571 and UL 595 compliance and is waterproof and suitable for spray down areas and marine locations. Wiring is through 3/4" NPT hubs. This light carries UL and CSA certification, UACG acceptance, UL 1570/1571 approval for wet locations in any orientation, UL595 approval for marine environments, and NEMA 4X compliance for hose down areas. The 100 watt incandescent lamp in this unit offers high output, and is protected by a Pyrex globe and polycarboate globe guard. We also offer this fixture fitted with compact fluorescent and LED bulbs for higher efficiency and longer life than incandescent bulbs.

Weights & Dimensions

  • Width 10 in
  • Length 13 in
  • Height 7 in
  • Weight 5 lbs

Product Details

  • Voltage 120 V
  • Average Life 4000 hr
  • Bulb Type 100W A19
  • Mounting Location Pendant
  • Lamp Included Y
  • Wattage 100 W
  • Additional Ratings CSA C22.2 #250.0.08; T2D Temp Rating; NEMA 4X;UL 94-V-O flame retardancy; USCG
  • Number of Lights 1
  • Brand Larson Electronics
  • Package Quantity 1
  • Material non-metallic polymer
  • Manufacturers Part Number HAL-CRNM-100W-120V-PND
  • Lumens 800
  • Color Temperature 2700 K
  • Color Family Gray
  • Lamp Type 100W A19

Warranty

  • Warranty 3 Years

Compliance & Certifications

  • UL Certification Cl I Div 2 A-D;UL 844;UL 1598;UL 1598A;UL 595/1570/1571;CSA C22.2 #137 R.2009
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics HAL-CRNM-100W-120V-PND, Non-Metallic C1D2 100 Watt Incandescent Pendant Mount

Larson Electronics HAL-CRNM-100W-120V-PND, Non-Metallic C1D2 100 Watt Incandescent Pendant Mount

Item #: WBB2145686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics HAL-CRNM-100W-120V-PND, Non-Metallic C1D2 100 Watt Incandescent Pendant Mount
    Larson Electronics HAL-CRNM-100W-120V-PND, Non-Metallic C1D2 100 Watt Incandescent Pendant Mount
    Larson Electronics HAL-CRNM-100W-120V-PND, Non-Metallic C1D2 100 Watt Incandescent Pendant Mount
    Larson Electronics HAL-CRNM-100W-120V-PND, Non-Metallic C1D2 100 Watt Incandescent Pendant Mount
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant