Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics HAL-EMG-48-2L-T8-PND, Hazardous Location EMG 4f 2lamp T8 PND

Larson Electronics HAL-EMG-48-2L-T8-PND, Hazardous Location EMG 4f 2lamp T8 PND

Item #: WBB2145639

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,553.00

$258.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics HAL-EMG-24-2L-T8-SFC, Hazardous Location EMG 2f 2lamp T8 SFC

Larson Electronics HAL-EMG-24-2L-T8-SFC, Hazardous Location EMG 2f 2lamp T8 SFC

Larson Electronics HAL-EMG-24-2L-T8-PND, Hazardous Location EMG 2f 2lamp T8 PND

Larson Electronics HAL-EMG-24-2L-T8-PND, Hazardous Location EMG 2f 2lamp T8 PND

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-48-2L-LED-SFC, Hazardous Location 4f 2-lamp LED SFC

Larson Electronics HAL-48-2L-LED-SFC, Hazardous Location 4f 2-lamp LED SFC

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics HAL-EMG-48-2L-T8-PND, Hazardous Location EMG 4f 2lamp T8 PND

The Larson Electronics HAL-EMG-48-2L-T8 Hazardous Area Fluorescent Light Fixture is U.S./Canada U.L. approved Class 1 Division 2 Groups A, B, C and D - UL 1598A listed, has a T4A temperature rating and ideal for open air hazardous locations where flammable chemical/petrochemical vapors may be occasionally encountered. PENDANT

Product Details

  • Average Life 24000 hr
  • Mounting Location Pendant
  • Voltage 120/277 V
  • Bulb Type T8
  • Lamp Included Y
  • Wattage 64 W
  • Number of Lights 2
  • Package Quantity 1
  • Brand Larson Electronics
  • Material copper free aluminum housing, acrylic lens
  • Warranty 5 yr
  • Manufacturers Part Number HAL-EMG-48-2L-T8-PND
  • Lumens 5900
  • Color Temperature 4100 K
  • Lamp Type T8
  • Color Family Aluminum

Weights & Dimensions

  • Width 55.75 in
  • Length 7 in
  • Height 8.5 in
  • Weight 32.3 lbs

Compliance & Certifications

  • UL Certification UL 844 Cl 1 Div 2 Grp A-D; UL 1598A marine; cUL; T4 Temp; UL 924 Meets USCG spec
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics HAL-EMG-48-2L-T8-PND, Hazardous Location EMG 4f 2lamp T8 PND

Larson Electronics HAL-EMG-48-2L-T8-PND, Hazardous Location EMG 4f 2lamp T8 PND

Item #: WBB2145639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics HAL-EMG-48-2L-T8-PND, Hazardous Location EMG 4f 2lamp T8 PND
    Larson Electronics HAL-EMG-48-2L-T8-PND, Hazardous Location EMG 4f 2lamp T8 PND
    Larson Electronics HAL-EMG-48-2L-T8-PND, Hazardous Location EMG 4f 2lamp T8 PND
    Larson Electronics HAL-EMG-48-2L-T8-PND, Hazardous Location EMG 4f 2lamp T8 PND
    Larson Electronics HAL-EMG-48-2L-T8-PND, Hazardous Location EMG 4f 2lamp T8 PND
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant