Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree

Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree

Item #: WBB2145758

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,098.00

$849.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics EPL-HB-150LED-RT-1227-60B-56K, Explosion Proof 150W LED High Bay, 5600K, 60 Deg

Larson Electronics EPL-HB-150LED-RT-1227-60B-56K, Explosion Proof 150W LED High Bay, 5600K, 60 Deg

Larson Electronics EPL-HB-150LED-RT-CM-1227-125B, Expl Proof LED High Bay, 150W, 125 Deg,Ceiling Mnt

Larson Electronics EPL-HB-150LED-RT-CM-1227-125B, Expl Proof LED High Bay, 150W, 125 Deg,Ceiling Mnt

Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light

Larson Electronics EPL-HB-2X150LED-RT-60DB-56K, C1D1 EXP Proof 300W LED High Bay Light

Larson Electronics HALD-24-1X150LED-1227-60B-56K, 2x2 Troffer Mount C1D1 150W LED Light, 60 Deg

Larson Electronics HALD-24-1X150LED-1227-60B-56K, 2x2 Troffer Mount C1D1 150W LED Light, 60 Deg

Larson Electronics HALD-24-1X150LED-1227-125B-56K, 2x2 Troffer Mount C1D1 150W LED Light, 125 Deg

Larson Electronics HALD-24-1X150LED-1227-125B-56K, 2x2 Troffer Mount C1D1 150W LED Light, 125 Deg

Larson Electronics EPLCD-48-216-50KT5HO, Expl Proof Paint Spray Booth Light on Dolly Cart w/Wheels

Larson Electronics EPLCD-48-216-50KT5HO, Expl Proof Paint Spray Booth Light on Dolly Cart w/Wheels

Larson Electronics BLG-HID-20REX, Rechargeable HID Blasting Gun Light C1D1

Larson Electronics BLG-HID-20REX, Rechargeable HID Blasting Gun Light C1D1

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree

Low Profile Explosion Proof LED Light - 2x4 Lay-In Troffer - Class 1 Div 2 - Paint Spray Booth Rated(-120-277V AC-60°-5600K). Made in the USA The Larson Electronics HALD-48-2X150LED Hazardous Area LED Light Fixture is designed to provide operators with a powerful and energy efficient alternative to traditional hazardous location luminaries. This LED pannel mount fixture is ETL listed Class 1 Division 2, Class 2 Divisions 1 & 2, and is approved for use within paint spray booths. LED technology and compact design makes this lamp an excellent replacement upgrade option for paint booths and hazardous locations where flammable chemical/petrochemical vapors are present. ***PLEASE NOTE: ANY FREE SHIPPING OFFERS DO NOT APPLY TO THIS HAZARDOUS LOCATION LIGHT FIXTURE*** The HALD-48-2X150LED Explosion Proof fixture is a 2x4 Class 1 Division 2 hazardous location lay-in LED light fixture and is ideal for use in paint spray booths and hazardous environments where space for lighting fixtures is limited. This fixture is T5 temperature rated and is a fully integrated LED unit. The LED assembly is protected by an aluminum framed, hinged, 3/16" thick polycarbonate door that provides direct front access to the internal components. The lamp housing is designed for recessed mounting, and is constructed of non-sparking aluminum coated with a powder coated white finish. Click Photo to Enlarge Click Photo to Enlarge Click Photo to Enlarge This Class 1 Division 2, Class 2 Division 1 & 2 explosion proof light fixture provides 26,000 of high quality light while drawing only 300 watts. The copper free aluminum alloy body is powder coated for added durability and an attractive aesthetic appearance. Special heat dissipating design in conjunction with LED technology helps this fixture to achieve an excellent 60,000 hour rated lifespan with 80% lumen retention.

Weights & Dimensions

  • Width 48 in
  • Length 55 in
  • Height 14 in
  • Weight 150 lbs

Product Details

  • Beam Angle 60 °
  • Average Life 60000 hr
  • Mounting Location Troffer
  • Voltage 120/277 V
  • Bulb Type Integrated
  • Lamp Included Y
  • Wattage 300 W
  • Additional Ratings Cert C22.2 #137 Rev 2009,C22.2 #250.0,C22.2 #30-M-1986 Rev 2012;PSB;IEC 60529
  • Number of Lights 2
  • Metal Halide Equivalent Wattage 800 W
  • Package Quantity 1
  • Brand Larson Electronics
  • Material sheet aluminum housing, polycarbonate lens
  • Manufacturers Part Number HALD-48-2X150LED-1227-60B-56K
  • Lumens 26000
  • Color Temperature 5600 K
  • Lamp Type Integrated
  • Color Family White

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification Cl I Div 1 & 2 C-D; Cl II Div 1&2 E-G;Cl III Div 1&2;UL 844 Ed. 13;UL 1598; IP67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree

Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree

Item #: WBB2145758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree
    Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree
    Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree
    Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree
    Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree
    Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree
    Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree
    Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree
    Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree
    Larson Electronics HALD-48-2X150LED-1227-60B-56K, 4x2 Troffer Mount C1D1 150W LED Light, 60 Degree
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant