SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Avery® Half-Fold Greeting Card, 5-1/2" x 8-1/2", Matte, White, 20 Cards/Pack

Avery® Half-Fold Greeting Card, 5-1/2" x 8-1/2", Matte, White, 20 Cards/Pack

Item #: WBB808575

(26)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Avery® Half-Fold Greeting Card, 5-1/2" x 8-1/2", Matte, White, 20 Cards/Pack
  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $72.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $6.40

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $51.95

    Free Shipping

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $50.95 ea.
  • Buy 3-5 $39.95 ea.
  • Buy 6+ $30.68 ea.

Quantity

Customers Also Viewed

Avery® Quarter-Fold Greeting Card, 4-1/4" x 5-1/2", Matte, White, 20 Sheets/Pack

Avery® Quarter-Fold Greeting Card, 4-1/4" x 5-1/2", Matte, White, 20 Sheets/Pack

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Samsill® Business Card Binder Refill Pages 81079, 2" x 3-1/2", Clear, 10/Pack

Samsill® Business Card Binder Refill Pages 81079, 2" x 3-1/2", Clear, 10/Pack

Free Shipping

Quality Park® Greeting Card/Invitation Envelope, #5-1/2, 4-3/8" x 5-3/4", White, 100/Box

Quality Park® Greeting Card/Invitation Envelope, #5-1/2, 4-3/8" x 5-3/4", White, 100/Box

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Avery® Half-Fold Greeting Card, 5-1/2" x 8-1/2", Matte, White, 20 Cards/Pack

Create store-bought quality cards with your inkjet printer and Avery Personal Creations cards. Ideal for party invitations, birthday cards, holiday cards, announcements, recipe cards, monogrammed stationery, seating cards, awards, gift tags and much more. The high-quality, heavyweight stock and special two-sided matte coating are designed to maximize the brilliant color of your inkjet printer. Microperforations and premium scoring allow easy folding and a clean neat edge. The half-fold cards are easy to format with most creative or desktop publishing software. Matching envelopes make mailing or giving cards easy and feed easily through most inkjet printers.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Width 5-1/2 in
  • Height 8-1/2 in

Product Details

  • Paper Type Stationery
  • Type Greeting Card
  • Brand Avery
  • Package Quantity 20 Cards/Pack
  • Paper Color Family White
  • Description Half-Fold Greeting Card
  • Style Greeting Card
  • Manufacturers Part Number AVE3265
  • Print Technology Inkjet
  • Color Family White
Customer Review

5.0

  • 5 Star

    22
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 12, 2022

    best for making greeting cards.
    Your review:
    These work great for creating your own greeting cards. Have used them for years for anniversary and birthday cards
  • Reviewer: Anonymous

    Date: January 13, 2022

    Great
    Your review:
    This is the second time I've purchased the greeting cards. I love convenience of not having to go out and search through a lot of cards in a store and the overall price.
  • Reviewer: Anonymous

    Date: January 12, 2022

    Compliments
    Your review:
    These worked out very well for printing my holiday greeting cards! I actually received compliments from recipients!
  • Reviewer: Anonymous

    Date: February 09, 2021

    Greeting card paper
    Your review:
    This paper makes greeting card making very nice looking. I use hallmark card maker to develop a special had a card. I would love to find feathered paper to create extra special greeting..
  • Reviewer: Anonymous

    Date: December 29, 2019

    Disappointed
    Your review:
    The former paper I bought was from Germany. The most recent paper I bought is produced in Mexico and is greatly inferior. As a Graphic Designer I must work with the finest materials for my Clients. I have compared the German paper side by side with the Mexican paper and it's not even close. I'll pay anything to get the German paper back!
  • Reviewer: Anonymous

    Date: April 05, 2017

    Avery Online Rocks
    Your review:
    Had purchased the cards years earlier...software outdated. Went to Avery Online and produced a professional, personalized card for my husband. Still getting compliments.
  • Reviewer: Anonymous

    Date: June 14, 2016

    The BEST Greeting Cards by FAR!
    Your review:
    I had a horrible time trying to find GREAT QUALITY card and envelope stock for making my own cards, UNTIL I came across the AVERY HALF-FOLD GREETING CARDS...for ANY OCCASION!!!! Just doesn't get any better than this!!!! And I ALWAYS make my own greeting cards, so this has been a LIFE SAVER!!!
  • Reviewer: Anonymous

    Date: September 24, 2015

    It's easy to make beautiful cards with my ink jet printer
    Your review:
    I found it easier to make my own templates in Photoshop than to use the Avery templates.
  • Reviewer: Anonymous

    Date: December 19, 2013

    Printer Friendly
    Your review:
    I found this product not only exactly as presented - my printer actually liked it. Many Ink jet Matte Greeting Card are a little too thick and sometimes jam in the printing process. This product worked flawlessly giving me exactly what I created.
  • Reviewer: Anonymous

    Date: December 19, 2013

    Great for a quick Thank You card
    Your review:
    Purchased these for our office. We use them to send out quick, customized notes to our employees and customers. They come with envelopes and I use the Avery Embossed Round Labels (22824) that I put our logo on for an extra personalized touch.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Avery® Half-Fold Greeting Card, 5-1/2" x 8-1/2", Matte, White, 20 Cards/Pack

Avery® Half-Fold Greeting Card, 5-1/2" x 8-1/2", Matte, White, 20 Cards/Pack

Item #: WBB808575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Avery® Half-Fold Greeting Card, 5-1/2" x 8-1/2", Matte, White, 20 Cards/Pack
    Avery® Half-Fold Greeting Card, 5-1/2" x 8-1/2", Matte, White, 20 Cards/Pack
    Avery® Half-Fold Greeting Card, 5-1/2" x 8-1/2", Matte, White, 20 Cards/Pack
    Avery® Half-Fold Greeting Card, 5-1/2" x 8-1/2", Matte, White, 20 Cards/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant