- For filing concave and flat surfaces and large holes
- Suitable for deburring work
- Shape: Edges and surfaces tapered towards tip
- Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
- Double cut surfaces, uncut edges
- Tapered shape for easier access into angles and corners
- Industry pack unhandled
Bahco® Half-Round File, 8" Smooth Cut
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.75
1
1
Expected on or around 10/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
Product Details
| Manufacturers Part Number | BAH12100830 |
| Cut Type | Smooth |
| Package Quantity | 1 |
| Brand | Bahco |