Blocks off locker ceilings to deter theft in areas with high ceilings. Allows easy installation while maintaining maximum security and strength. Ventilated expanded metal allows light, air and sprinkler penetration. Made using 1/2" x 16 gauge flattened expanded metal. Silver powder coat finish. 2 Year Limited Warranty.
Made In USA
Hallowell 4803636HG Bulk Tenant Storage Locker Top 36x36 - Dark Gray
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 1/8 in |
| Weight | 9 lbs |
Product Details
| Type | Roof Panel |
| Material | Expanded Metal |
| Construction Type | Unassembled |
| Description | Locker Top |
| Color | Dark Gray |
| Manufacturers Part Number | 4803636HG |
| Accessory Type | Roof Panel |
| Brand | Hallowell |