Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB480096

MPN #: AH7710-1807PB

Hallowell H-Post High Capacity Shelving 48"W x 18"D x 87"H 5 Adj Shelves Open Style, Shelf Add-On

Product Description
Hallowell High Capacity H-Post Shelving is ideal when additional post strength is required and is recommended for multi-level high-rise applications. Available in open and closed styles with heavy and extra heavy-duty shelves.

Made in USA

PRICE
$475.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
475.95
Buy 4+ units
449.95Save $26.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height87 in
Weight124.7 lbs

Product Details

Assembly RequiredYes
TypeAdd On Unit
Shelf Capacity900 lbs
ColorBlue & Platinum
StyleOpen Shelving
Number of Shelves5
MaterialSteel
Manufacturers Part NumberAH7710-1807PB
BrandHallowell