Hallowell H-Post High Capacity Shelving 36"W x 18"D x 123"H 5 Adj Shelves Closed Style-Shelf Starter
Write a Review
|
Questions & Answers (0)
Product Description
Hallowell High Capacity H-Post Shelving is ideal when additional post strength is required and is recommended for multi-level high-rise applications. Available in open and closed styles with heavy and extra heavy-duty shelves.
Made in USA
Made in USA
PRICE
$1,179.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 123 in |
| Weight | 250.4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 800 lbs |
| Color | Blue & Platinum |
| Style | Closed Shelving |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | H5520-1810PB |
| Brand | Hallowell |