Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hallowell

Model # :WBB480004

MPN #: H5723-2407PB

Hallowell H-Post High Capacity Shelving 48"W x 24"D x 87"H 8 Adj Shelves Closed Style-Shelf Starter

Product Description
Hallowell High Capacity H-Post Shelving is ideal when additional post strength is required and is recommended for multi-level high-rise applications. Available in open and closed styles with heavy and extra heavy-duty shelves.

Made in USA

PRICE
$1,289.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1289.00
Buy 4+ units
1225.00Save $64.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height87 in
Weight302.2 lbs

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf Capacity500 lbs
ColorBlue & Platinum
StyleClosed Shelving
Number of Shelves8
MaterialSteel
Manufacturers Part NumberH5723-2407PB
BrandHallowell