$1,059.36 up to 28% OFF
Price: $767.00
$127.83/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Hallowell UY3588-1 Maintenance-Free Quiet Locker Single Tier 15x18x72 3 Door Ready To Assemble Gray
These lockers offer a hat shelf 10" from the top, 1 double prong hook and 3-single wall hooks on 12" and 15" deep lockers. 18" deep lockers offer a hat shelf and 3 single prong hooks. Optional coat rod is sold separately. All units offer stainless steel recessed handles encasing optional padlocks to prevent scratching. No moving parts in the latching mechanism, along with rubber bumpers, makes for silent operation.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Click here to see the selections of Assembled Lockers.
Made In USA
These lockers offer a hat shelf 10" from the top, 1 double prong hook and 3-single wall hooks on 12" and 15" deep lockers. 18" deep lockers offer a hat shelf and 3 single prong hooks. Optional coat rod is sold separately. All units offer stainless steel recessed handles encasing optional padlocks to prevent scratching. No moving parts in the latching mechanism, along with rubber bumpers, makes for silent operation.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Click here to see the selections of Assembled Lockers.
Made In USA
Weights & Dimensions
- Depth 18 in
- Width 45 in
- Compartment Width 15 in
- Height 78 in
Product Details
- Configuration 3 Wide
- Construction Type Unassembled
- Number of Compartments 3
- Tier Type Single Tier
- Brand Hallowell
- Locker Type Steel Locker-Solid Door
- Material Steel
- Manufacturers Part Number UY3588-1HG
- Standard or Speciality Lockers Standard Lockers
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Hallowell KCFB15HG Steel Locker Accessory, Closed Front Base 15"W x 6"H - Dark Gray
Item #: B032998
Not Yet Rated
$10.75

Hallowell UY3588-1 Maintenance-Free Quiet Locker Single Tier 15x18x72 3 Door Ready To Assemble Gray
$767.0
- Product Information
- Customer Review
- Product Q&A
- Accessories