x

Take 15% off your entire order!

Offer applied at checkout

Hallowell URB1258-1A-PT Ready-Built Locker 12"W x 15"D x 72"H Single Tier 1 Wide - Tan

Hallowell URB1258-1A-PT Ready-Built Locker 12"W x 15"D x 72"H Single Tier 1 Wide - Tan

Item #: WBB480217

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Wide
  • 3 Wide

1 Wide

  • Blue
  • Dark Gray
  • Tan

Tan

$405.48 up to 56% OFF

Price: $177.95

Save $8.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell URB1258-1A-PT Ready-Built Locker 12"W x 15"D x 72"H Single Tier 1 Wide - Tan

Fully-Assembled and ready to use right out of the box Ready-Built lockers ship complete with a master-keyed controlled combination padlock for each locker door so lockers are ready to use the minute they arrive. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. All doors are louvered for ventilation and include a continuous piano hinge to insure a worry-free door operation. Wardrobe doors include a stainless steel recessed handle allowing the included padlock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. Lockers ship fully-assembled. Includes number plate on each door. Specify number at time of order, otherwise start with #1. Choose from three great color choices: Tan, Dark Gray or Marine Blue.

Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Made In USA

  • WIDTH INCHES 12
  • DEPTH INCHES 15
  • HEIGHT INCHES 72
  • OVERALL WIDTH INCHES 12
  • OVERALL HEIGHT INCHES 78
  • ASSEMBLY Assembled
  • BRAND Hallowell
  • COLOR FINISH Tan
  • CONSTRUCTION Steel
  • CONFIGURATION 1 Wide
  • LOCKER TYPE Steel Lockers-Solid Door
  • MANUFACTURERS PART NUMBER URB1258-1A-PT
  • OPENINGS 1
  • PRODUCT FAMILY Lockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERS Standard Lockers
  • STYLE Wardrobe
  • TIER TYPE Single Tier
  • WEIGHT LBS 60
  • CERTIFIED/APPROVED GREENGUARD Children & Schools Certified
  • LIMITED WARRANTY 2 Years
  • MPN_MASTER URB1258-1A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell URB1258-1A-PT Ready-Built Locker 12"W x 15"D x 72"H Single Tier 1 Wide - Tan

Hallowell URB1258-1A-PT Ready-Built Locker 12"W x 15"D x 72"H Single Tier 1 Wide - Tan

Item #: WBB480217

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant