Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :T9F258240

MPN #: 5520-12HG

Hallowell Steel Shelving 20 Ga 36"Wx12"Dx87"H Closed Clip 5 Shelf Starter

Product Description
Starter Unit
These industrial steel shelving units feature 14 gauge cold rolled steel uprights for strength and rigidity. Posts allow shelf height adjustments at 1-1/2" increments. 20 gauge steel shelves include zinc-plated shelf clips for easy installation and height adjustments. Uprights are punched on 3" centers for easy anti-sway brace or panel installation. Welded 12 gauge foot plates allow floor anchoring. Beaded front uprights are roll formed into an 11/16"W x 2-9/16"D tubular section and have rear flanges that are welded on 6" centers to provide maximum strength. Closed Shelving Units include 24 gauge cold rolled steel panels that enclose unit to retain contents. Starter Units include 2 beaded and 2 angle posts, 5 shelves and panels. Gray enamel finish. Easy assembly. See Right for extra shelves.

Made in USA

PRICE
$419.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
419.95
Buy 4+ units
399.95Save $20.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height87 in

Product Details

Assembly RequiredYes
StyleClosed Shelving
TypeStarter Unit
Shelf Capacity800 lbs
Number of Shelves5
MaterialSteel
ColorGray
Shelf Material20 Gauge Steel
BrandHallowell