Add-On Unit
These industrial steel shelving units feature 14 gauge cold rolled steel uprights for strength and rigidity. Posts allow shelf height adjustments at 1-1/2" increments. 20 gauge steel shelves include zinc-plated shelf clips for easy installation and height adjustments. Uprights are punched on 3" centers for easy anti-sway brace or panel installation. Welded 12 gauge foot plates allow floor anchoring. Beaded front uprights are roll formed into an 11/16"W x 2-9/16"D tubular section and have rear flanges that are welded on 6" centers to provide maximum strength. Open Shelving Units include 11 gauge cold rolled steel side and back anti-sway braces for rigidity of shelving unit. Add-On Unit includes 1 beaded front post and 2 angle back posts, 5 shelves and cross braces. Gray enamel finish. Easy assembly.
See Right for extra shelves.
Made in USA
Hallowell Steel Shelving 20 Ga 36"Wx18"Dx87"H Open Clip 5 Shelf Add-On
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$275.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 87 in |
Product Details
| Assembly Required | Yes |
| Style | Open Shelving |
| Type | Add On Unit |
| Shelf Capacity | 800 lbs |
| Number of Shelves | 5 |
| Material | Steel |
| Color | Gray |
| Shelf Material | 20 Gauge Steel |
| Brand | Hallowell |