Hallowell Steel Shelving 20 Ga 36"Wx24"Dx87"H Closed Clip 5 Shelf Add-On
Write a Review
|
Questions & Answers (0)
Product Description
Add-On Unit
These industrial steel shelving units feature 14 gauge cold rolled steel uprights for strength and rigidity. Posts allow shelf height adjustments at 1-1/2" increments. 20 gauge steel shelves include zinc-plated shelf clips for easy installation and height adjustments. Uprights are punched on 3" centers for easy anti-sway brace or panel installation. Welded 12 gauge foot plates allow floor anchoring. Beaded front uprights are roll formed into an 11/16"W x 2-9/16"D tubular section and have rear flanges that are welded on 6" centers to provide maximum strength. Closed Shelving Units include 24 gauge cold rolled steel panels that enclose unit to retain contents. Add-On Unit includes 1 beaded front post and 2 angle back posts, 5 shelves and panels. Gray enamel finish. Easy assembly. See Right for extra shelves.
Made in USA
These industrial steel shelving units feature 14 gauge cold rolled steel uprights for strength and rigidity. Posts allow shelf height adjustments at 1-1/2" increments. 20 gauge steel shelves include zinc-plated shelf clips for easy installation and height adjustments. Uprights are punched on 3" centers for easy anti-sway brace or panel installation. Welded 12 gauge foot plates allow floor anchoring. Beaded front uprights are roll formed into an 11/16"W x 2-9/16"D tubular section and have rear flanges that are welded on 6" centers to provide maximum strength. Closed Shelving Units include 24 gauge cold rolled steel panels that enclose unit to retain contents. Add-On Unit includes 1 beaded front post and 2 angle back posts, 5 shelves and panels. Gray enamel finish. Easy assembly. See Right for extra shelves.
Made in USA
PRICE
$435.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 87 in |
Product Details
| Assembly Required | Yes |
| Style | Closed Shelving |
| Type | Add On Unit |
| Shelf Capacity | 800 lbs |
| Number of Shelves | 5 |
| Material | Steel |
| Color | Gray |
| Shelf Material | 20 Gauge Steel |
| Brand | Hallowell |