+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hallowell 72 x 30 HWB7230E-ME Height Adjustable Workbench - Shop Top Square Edge
Hallowell Workbenches take our rugged durability to the workstation. Constructed of only the finest materials, Hallowell Workbenches represent the pinnacle of quality, strength and stability. Our industrial workbenches are designed to withstand the harshest work environments year-in and year-out. With a flexible selection of standard and cost-effective components including side and back stops, risers, drawers and lower shelves, these highly efficient units insure maximum productivity in the workplace.
Hallowell Workbenches take our rugged durability to the workstation. Constructed of only the finest materials, Hallowell Workbenches represent the pinnacle of quality, strength and stability. Our industrial workbenches are designed to withstand the harshest work environments year-in and year-out. With a flexible selection of standard and cost-effective components including side and back stops, risers, drawers and lower shelves, these highly efficient units insure maximum productivity in the workplace.
- WIDTH INCHES 72
- DEPTH INCHES 30
- HEIGHT INCHES 28-1/4 to 34-1/4
- CAPACITY LBS (Evenly Distributed) 3120
- COLOR FINISH Black
- COLOR FAMILY Black
- ASSEMBLY Unassembled
- BRAND Hallowell
- CONSTRUCTION Cold Rolled Sheet Steel
- LEG STYLE C-Channel Leg
- LEG TYPE Adjustable
- MANUFACTURERS PART NUMBER HWB7230E-ME
- PACKAGE QUANTITY 1
- TOP CONSTRUCTION Shop Top Square Edge
- WEIGHT LBS 170
- COUNTRY OF ORIGIN USA
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Hallowell 72 x 36 HWB7236E-ME Height Adjustable Workbench - Shop Top Square Edge
Item #: B479819
Not Yet Rated
Usually ships in 19 to 22 days
$481.95

Hallowell 72 x 30 HWB7230E-ME Height Adjustable Workbench - Shop Top Square Edge
$381.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories