x

Take 15% off your entire order!

Offer applied at checkout

Hallowell Workbench Back & End Stop Kit, 48"W x 30"D x 6"H

Hallowell Workbench Back & End Stop Kit, 48"W x 30"D x 6"H

Item #: WBB479829

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.81 up to 44% OFF

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell Workbench Back and End Stops provide a 3" high barrier to prevent items from falling off the back and sides of your work surface. Front corners rounded for safety.

  • WIDTH INCHES 48
  • DEPTH INCHES 30
  • HEIGHT INCHES 6
  • ACCESSORY WIDTH INCHES 48
  • ACCESSORY DEPTH INCHES 30
  • ACCESSORY HEIGHT INCHES 6
  • COLOR FINISH Black
  • COLOR FAMILY Black
  • ASSEMBLY Unassembled
  • BRAND Hallowell
  • CONSTRUCTION Cold Rolled Sheet Steel
  • MANUFACTURERS PART NUMBER HWB-BES-4830ME
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hallowell Workbench Back & End Stop Kit, 60"W x 30"D x 6"H

Item #: B479830

Not Yet Rated

Usually ships in 19 to 22 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell Workbench Back & End Stop Kit, 48"W x 30"D x 6"H

Hallowell Workbench Back & End Stop Kit, 48"W x 30"D x 6"H

Item #: WBB479829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant