
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Hallowell Workbench Riser provides storage space above your work surface.
Weights & Dimensions
- Depth -- in
- Width 60 in
- Accessory Depth -- in
- Accessory Width 60 in
- Accessory Height 5 in
- Height 5 in
- Weight 10 lbs
Product Details
- Assembly Required No
- Country of Origin USA
- Type Stringer
- Brand Hallowell
- Package Quantity 1
- Material Steel
- Manufacturers Part Number HWB-BS-60ME
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.

Hallowell Workbench Stringer, 60"W, Black
$36.95
- Product Information
- Customer Review
- Product Q&A
- Accessories