+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics HALP-24-3L-T8-SFC, Haz Loc Poly/Fiber 2f 3-lamp T8 SFC
The Larson Electronics HALP-24-3L Hazardous Area Fluorescent Light Fixture is U.S./ Canada U.L. approved Class 1 Division 2 Groups A, B, C and D - UL 1598A listed, has a T4A temperature rating and is specifically designed to handle the rigors of wet and corrosive marine environments. T8 - SURFACE
The Larson Electronics HALP-24-3L Hazardous Area Fluorescent Light Fixture is U.S./ Canada U.L. approved Class 1 Division 2 Groups A, B, C and D - UL 1598A listed, has a T4A temperature rating and is specifically designed to handle the rigors of wet and corrosive marine environments. T8 - SURFACE
Weights & Dimensions
- Width 33.5 in
- Length 7 in
- Height 8.5 in
- Weight 12.6 lbs
Product Details
- Bulb Type T8
- Average Life 24000 hr
- Mounting Location Surface
- Voltage 120/277 V
- Lamp Included Y
- Wattage 32 W
- Number of Lights 3
- Package Quantity 1
- Brand Larson Electronics
- Material polyester/fiberglass housing, acrylic lens
- Lumens 2650
- Manufacturers Part Number HALP-24-3L-T8-SFC
- Color Temperature 4100 K
- Lamp Type T8
- Color Family White
Warranty
- Warranty 5 yr
Compliance & Certifications
- UL Certification UL 844 Cl 1 Div 2 Grps A,B,C,D; UL 1598A marine; cUL; T4 Temp; Meets USCG specs
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
.gif?t=1650017051854)
Larson Electronics HALP-24-3L-T8-SFC, Haz Loc Poly/Fiber 2f 3-lamp T8 SFC
$665.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A