SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine

Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine

Item #: WBB2145845

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,437.00

$406.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics HAL-CRNM-100W-120V-WAL, Non-Metallic C1D2 100 Watt Incandescent Wall Mount Light

Larson Electronics HAL-CRNM-100W-120V-WAL, Non-Metallic C1D2 100 Watt Incandescent Wall Mount Light

Larson Electronics HAL-CRNM-100W-120V-PND, Non-Metallic C1D2 100 Watt Incandescent Pendant Mount

Larson Electronics HAL-CRNM-100W-120V-PND, Non-Metallic C1D2 100 Watt Incandescent Pendant Mount

Larson Electronics HAL-CRNM-100W-120V-CLG, Non-Metallic C1D2 100 Watt Incandescent Ceiling Mount

Larson Electronics HAL-CRNM-100W-120V-CLG, Non-Metallic C1D2 100 Watt Incandescent Ceiling Mount

Larson Electronics HAL-48-2L-ITG-LED-BMSW, Class I Div 2 LED Pivoting Light, 4', Offshore,Meets USCG

Larson Electronics HAL-48-2L-ITG-LED-BMSW, Class I Div 2 LED Pivoting Light, 4', Offshore,Meets USCG

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine

The Larson Electronics HALP-48-2L-ITG-LED Hazardous Area LED Light Fixture is U.S./Canada U.L. approved Class 1 Division 2 Groups A, B, C and D, UL 1598A listed, and is specifically designed to handle the rigors of wet and corrosive marine environments. This integrated hazardous location LED light has a T4 temperature rating and carries a United States Coast Guard approval, making it ideal for applications such as oil rigs, ships, offshore applications, petrochemical, manufacturing, chemical storage, and water treatment centers.

Weights & Dimensions

  • Width 8.25 in
  • Length 52 in
  • Height 7 in
  • Weight 13 lbs

Product Details

  • Average Life 50000 hr
  • Mounting Location Surface
  • Voltage 120/277 V
  • Bulb Type Integrated
  • Lamp Included Y
  • Wattage 160 W
  • Number of Lights 1
  • Package Quantity 1
  • Brand Larson Electronics
  • Material polyester/fiberglass housing, acrylic lens
  • Manufacturers Part Number HALP-48-2L-ITG-LED-1227
  • Lumens 19200
  • Color Temperature 5600 K
  • Lamp Type Integrated
  • Color Family White

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification UL 844 Cl 1 Div 2 Grps A,B,C,D; UL 1598A marine; cUL; T4 Temp; Meets USCG specs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine

Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine

Item #: WBB2145845

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine
    Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine
    Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine
    Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine
    Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine
    Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine
    Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine
    Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine
    Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine
    Larson Electronics HALP-48-2L-ITG-LED-SFC, Class 1 Div 2 Hazardous Location LED Light - Marine
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant