Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics HALP-EMG-24-3L-LED-SFC, Haz Loc Poly/Fiber EMG 2f 3lamp LED SFC

Larson Electronics HALP-EMG-24-3L-LED-SFC, Haz Loc Poly/Fiber EMG 2f 3lamp LED SFC

Item #: WBB2145648

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,522.00

$420.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics HALP-EMG-24-2L-T8-SFC, Haz Loc Poly/Fiber EMG 2f 2lamp T8 SFC

Larson Electronics HALP-EMG-24-2L-T8-SFC, Haz Loc Poly/Fiber EMG 2f 2lamp T8 SFC

Larson Electronics HALP-EMG-24-2L-T8-PND, Haz Loc Poly/Fiber EMG 2f 2lamp T8 PND

Larson Electronics HALP-EMG-24-2L-T8-PND, Haz Loc Poly/Fiber EMG 2f 2lamp T8 PND

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-24-3L-LED-BMSW, Haz Loc Alum 2f 3-lamp LED Swivel Bkt

Larson Electronics HAL-24-3L-LED-BMSW, Haz Loc Alum 2f 3-lamp LED Swivel Bkt

Larson Electronics HALP-24-3L-LED-PND, Haz Loc Poly/Fiber 2f 3-lamp LED PND

Larson Electronics HALP-24-3L-LED-PND, Haz Loc Poly/Fiber 2f 3-lamp LED PND

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics HALP-EMG-24-3L-LED-SFC, Haz Loc Poly/Fiber EMG 2f 3lamp LED SFC

The Larson Electronics HALP-EMG-24-3L-LED Hazardous Area LED Light Fixture is U.S./Canada U.L. approved Class 1 Division 2 Groups A, B, C and D, UL 1598A listed, has a T4C temperature rating,and is specifically designed to handle the rigors of wet and corrosive marine environments. This fixture is equipped with an added battery backup providing 90 minutes of emergency runtime.

Weights & Dimensions

  • Width 33.5 in
  • Length 7 in
  • Height 8.5 in
  • Weight 14.8 lbs

Product Details

  • Average Life 50000 hr
  • Mounting Location Surface
  • Voltage 120/277 V
  • Bulb Type LED T8
  • Lamp Included Y
  • Wattage 42 W
  • Number of Lights 3
  • Package Quantity 1
  • Brand Larson Electronics
  • Material polyester/fiberglass housing, acrylic lens
  • Manufacturers Part Number HALP-EMG-24-3L-LED-SFC
  • Lumens 5250
  • Color Temperature 5600 K
  • Lamp Type LED T8
  • Color Family White

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification UL 844 Cl 1 Div 2 Grp A-D; UL 1598A marine; cUL; T4 Temp; UL 924 Meets USCG spec
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics HALP-EMG-24-3L-LED-SFC, Haz Loc Poly/Fiber EMG 2f 3lamp LED SFC

Larson Electronics HALP-EMG-24-3L-LED-SFC, Haz Loc Poly/Fiber EMG 2f 3lamp LED SFC

Item #: WBB2145648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics HALP-EMG-24-3L-LED-SFC, Haz Loc Poly/Fiber EMG 2f 3lamp LED SFC
    Larson Electronics HALP-EMG-24-3L-LED-SFC, Haz Loc Poly/Fiber EMG 2f 3lamp LED SFC
    Larson Electronics HALP-EMG-24-3L-LED-SFC, Haz Loc Poly/Fiber EMG 2f 3lamp LED SFC
    Larson Electronics HALP-EMG-24-3L-LED-SFC, Haz Loc Poly/Fiber EMG 2f 3lamp LED SFC
    Larson Electronics HALP-EMG-24-3L-LED-SFC, Haz Loc Poly/Fiber EMG 2f 3lamp LED SFC
    Larson Electronics HALP-EMG-24-3L-LED-SFC, Haz Loc Poly/Fiber EMG 2f 3lamp LED SFC
    Larson Electronics HALP-EMG-24-3L-LED-SFC, Haz Loc Poly/Fiber EMG 2f 3lamp LED SFC
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant