Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics HALS-48-4L-T5HO-SFC, Haz Loc Steel 4f 4lamp T5HO Light Surface Mount

Larson Electronics HALS-48-4L-T5HO-SFC, Haz Loc Steel 4f 4lamp T5HO Light Surface Mount

Item #: WBB2145762

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,116.00

$186.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics HALS-48-2L-T8-SFC, Haz Loc Steel 4f 2lamp T8 Light Surface Mount

Larson Electronics HALS-48-2L-T8-SFC, Haz Loc Steel 4f 2lamp T8 Light Surface Mount

Larson Electronics HALS-48-2L-T8-PND, Haz Loc Steel 4f 2lamp T8 Light Pendant Mount

Larson Electronics HALS-48-2L-T8-PND, Haz Loc Steel 4f 2lamp T8 Light Pendant Mount

Larson Electronics HALS-48-4L-T8-SFC, Haz Loc Steel 4f 4lamp T8 Light Surface Mount

Larson Electronics HALS-48-4L-T8-SFC, Haz Loc Steel 4f 4lamp T8 Light Surface Mount

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HALP-24-3L-LED-PND, Haz Loc Poly/Fiber 2f 3-lamp LED PND

Larson Electronics HALP-24-3L-LED-PND, Haz Loc Poly/Fiber 2f 3-lamp LED PND

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics HALS-48-4L-T5HO-SFC, Haz Loc Steel 4f 4lamp T5HO Light Surface Mount

The HALS-48-4L-T5HO fixture is a 4 foot long, 4 lamp, UL listed Class 1 Division 2 Groups A, B, C and D hazardous area fluorescent light and a good choice for use in industrial applications and wet areas. This fixture is T4A temperature rated and comes standard with 4 F54T5HO-850 bulbs. The housing on this unit is constructed of powder coated 18 gauge steel for durability and contains a hinged reflector and ballast tray for easy and safe servicing. The lamps are held in place by spring loaded sockets and protected by a hinged glass door with a 3/16" tempered glass lens which is secured with four turn latches.

Weights & Dimensions

  • Width 54.5 in
  • Length 15 in
  • Height 25 in
  • Weight 60.8 lbs

Product Details

  • Average Life 20000 hr
  • Mounting Location Surface
  • Voltage 120/277 V
  • Bulb Type T5HO
  • Lamp Included Y
  • Wattage 216 W
  • Number of Lights 4
  • Package Quantity 1
  • Brand Larson Electronics
  • Material sheet 16 gauge steel housing, tempered glass lens
  • Manufacturers Part Number HALS-48-4L-T5HO-SFC
  • Lumens 20000
  • Color Temperature 5000 K
  • Lamp Type T5HO
  • Color Family White

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • UL Certification UL 844 Cl 1 Div 2 Grps A,B,C,D; Cl 2 Div 2 Grps F,G; UL 595 marine; cUL; T4 Temp
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics HALS-48-4L-T5HO-SFC, Haz Loc Steel 4f 4lamp T5HO Light Surface Mount

Larson Electronics HALS-48-4L-T5HO-SFC, Haz Loc Steel 4f 4lamp T5HO Light Surface Mount

Item #: WBB2145762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics HALS-48-4L-T5HO-SFC, Haz Loc Steel 4f 4lamp T5HO Light Surface Mount
    Larson Electronics HALS-48-4L-T5HO-SFC, Haz Loc Steel 4f 4lamp T5HO Light Surface Mount
    Larson Electronics HALS-48-4L-T5HO-SFC, Haz Loc Steel 4f 4lamp T5HO Light Surface Mount
    Larson Electronics HALS-48-4L-T5HO-SFC, Haz Loc Steel 4f 4lamp T5HO Light Surface Mount
    Larson Electronics HALS-48-4L-T5HO-SFC, Haz Loc Steel 4f 4lamp T5HO Light Surface Mount
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant