Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC

Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC

Item #: WBB2145725

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,866.00

$477.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics HALSS-48-2L-T8-SFC, Haz Loc Stainless 4f 2lamp T8 Light SFC

Larson Electronics HALSS-48-2L-T8-SFC, Haz Loc Stainless 4f 2lamp T8 Light SFC

Larson Electronics HALSS-24-2L-T5HO-PND, Haz Loc Stainless 2f 2lamp T5HO Light PN

Larson Electronics HALSS-24-2L-T5HO-PND, Haz Loc Stainless 2f 2lamp T5HO Light PN

Larson Electronics HALSS-24-2L-T5HO-SFC, Haz Loc Stainless 2f 2lamp T5HO Light SF

Larson Electronics HALSS-24-2L-T5HO-SFC, Haz Loc Stainless 2f 2lamp T5HO Light SF

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics HAL-48-2L-LED-PND, Hazardous Location 4f 2-lamp LED PND

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics EPLC2-HB-150LED-RT-1227-60B-56K, Hazardous Location 150W LED High Bay, 60 Deg

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Larson Electronics HAL-24-16W-LED-FL-24V, HazLo 2f 16W LED Strip Light FLD 24V

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC

The HALSS-48-2L-ITG-LED integrated LED fixture is ideal for operators seeking a top quality explosion proof LED light that will reduce operating costs, improve lighting quality and reduce downtime incurred from frequent servicing intervals. This integrated led fixture is equipped with a specially designed integrated LED array which produces 19,200 lumens of bright light in a 116° by 126° wide flood beam spread, resulting in 50% more foot candles of illumination at 8 feet as compared to standard T5HO lamps when measured with an Extech light meter. Our integrated series are visibly brighter than standard T5HO's and have consistently surprised many of our customers with their unexpectedly high light output levels.

Product Details

  • Average Life 50000 hr
  • Mounting Location Surface
  • Bulb Type Integrated
  • Lamp Included Y
  • Wattage 160 W
  • Number of Lights 1
  • Package Quantity 1
  • Brand Larson Electronics
  • Material 304 stainless steel housing, acrylic lens
  • Warranty 5 yr
  • Manufacturers Part Number HALSS-48-2L-LED-ITG-LED-SFC
  • Lumens 19200
  • Color Temperature 5600 K
  • Lamp Type Integrated
  • Color Family Stainless

Weights & Dimensions

  • Width 55.75 in
  • Length 7 in
  • Height 8.5 in
  • Weight 31.1 lbs

Compliance & Certifications

  • UL Certification UL 844 Cl 1 Div 2 Grps A,B,C,D; UL 1598A marine; cUL; T4 Temp; Meets USCG specs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC

Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC

Item #: WBB2145725

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC
    Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC
    Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC
    Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC
    Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC
    Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC
    Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC
    Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC
    Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC
    Larson Electronics HALSS-48-2L-LED-ITG-LED-SFC, Haz Loc Stainless 4f Integrated LED Light SFC
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant