Wheels
Availability
Free Shipping
Special Price
Bearing Type
Type
Weight Capacity Range (Lbs)
Brand
Length
Width
Material
Height
Color
Price
Weight Capacity
600 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Mold-On Rubber
Colson® 2 Series Wheel 5.00006.339 WS - 6 x 2 Phenolic 1/2 Straight Roller Bearing - Black
Weight Capacity
1200 lbs
Wheel Diameter
6 in
Width
2 in
Bearing Type
Straight Roller
Weight Capacity
1500 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Polyurethane
Weight Capacity
800 lbs
Wheel Diameter
10 in
Width
2.5 in
Wheel Material
Mold-On Rubber
RWM Casters 6" x 2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - RPR-0620-08
Weight Capacity
525 lbs
Wheel Diameter
6 in
Width
2 in
Bearing Type
Roller
Colson® 2 Series Wheel 5.00006.929 WS - 6 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing
Weight Capacity
900 lbs
Wheel Diameter
6 in
Width
2 in
Bearing Type
Straight Roller
Weight Capacity
1250 lbs
Wheel Diameter
6 in
Width
2 in
Wheel Material
Polyurethane
Weight Capacity
1500 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Polyurethane
Weight Capacity
600 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Mold-On Rubber
Colson® 2 Series Wheel 5.00006.459 WS - 6 x 2 Performa Rubber 1/2 Roller Bearing - Gray
Weight Capacity
600 lbs
Wheel Diameter
6 in
Width
2 in
Bearing Type
Straight Roller
Weight Capacity
500 lbs
Wheel Diameter
6 in
Width
2 in
Wheel Material
Mold-On Rubber
Martin Wheel 6" Heavy Duty Wheel ZP61RT-325 - 6 x 2.00 - 1/2" BB x 2-1/2" Centered Hub - Rib Tread
Weight Capacity
350 lbs
Wheel Diameter
6 in
Bearing Type
Ball Bearing
Bearing Size
1/2 in
Weight Capacity
1000 lbs
Wheel Diameter
6 in
Width
2 in
Bearing Type
Roller
Weight Capacity
1000 lbs
Wheel Diameter
5 in
Width
2 in
Wheel Material
Semi-Steel
Weight Capacity
330 lbs
Wheel Diameter
12 in
Width
2 in
Bearing Type
Plastic Bushing
Colson® 2 Series Wheel 2.00005.444 - 5 x 1-1/4 Performa Rubber 3/8 Delrin Bushing - Gray
Weight Capacity
325 lbs
Wheel Diameter
5 in
Width
1-1/4 in
Bearing Type
Delrin Bushing
Weight Capacity
2000 lbs
Wheel Diameter
6 in
Width
3 in
Bearing Type
Roller
Marathon Flat Free Tire 30031 - 4.10/3.50-4 Sawtooth Tread - 3.5" Centered - 3/4" Bearings
Weight Capacity
300 lbs
Width
3.6 in
Bearing Size
3/4 in
Colson® 2 Series Wheel 7.00012.459.2 WS - 12 x 3 Performa Rubber 3/4 Straight Roller Bearing
Weight Capacity
1700 lbs
Wheel Diameter
12 in
Width
3 in
Bearing Type
Straight Roller
Colson® 2 Series Wheel 5.00005.929 WS - 5 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing
Weight Capacity
750 lbs
Wheel Diameter
5 in
Width
2 in
Bearing Type
Straight Roller
Weight Capacity
475 lbs
Wheel Diameter
3-1/4 in
Width
1-1/2 in
Bearing Type
Roller
Weight Capacity
800 lbs
Wheel Diameter
10 in
Width
2.5 in
Wheel Material
Mold-On Rubber
Weight Capacity
1250 lbs
Wheel Diameter
5 in
Width
2 in
Wheel Material
Polyurethane
Colson® 2 Series Wheel 5.00004.929 WS - 4 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing
Weight Capacity
600 lbs
Wheel Diameter
4 in
Width
2 in
Bearing Type
Straight Roller
Colson® 2 Series Wheel 2.00004.91 - 4 x 1-1/4 Polyurethane on Polyolefin 3/8 Delrin Bushing
Weight Capacity
275 lbs
Wheel Diameter
4 in
Width
1-1/4 in
Bearing Type
Delrin Bushing
Weight Capacity
1400 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Molded Plastic
Weight Capacity
250 lbs
Wheel Diameter
2-1/2 in
Width
1-1/2 in
Bearing Type
Roller
Weight Capacity
275 lbs
Width
3 in
Bearing Size
1/2 in
Weight Capacity
330 lbs
Wheel Diameter
12 in
Width
2 in
Bearing Type
Plastic Bushing
Martin Wheel 12" Heavy Duty Wheel ZP121RT-341 - 12 x 3.00 - 3/4" BB x 3-1/4" Centered Hub -Rib Tread
Weight Capacity
850 lbs
Wheel Diameter
12 in
Bearing Type
Ball Bearing
Bearing Size
3/4 in
Weight Capacity
1250 lbs
Wheel Diameter
6 in
Width
2 in
Wheel Material
Polyurethane
Marathon 00063 4.80/4.00-8 Ribbed Tread Flat Free Cart Tire - 3" Centered - 3/4" Bearings
Weight Capacity
500 lbs
Width
3.6 in
Bearing Size
3/4 in
Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10 x 2.75 - 2-1/4" x 5/8" Centered Hub - Rib Tread
Weight Capacity
500 lbs
Wheel Diameter
10 in
Bearing Type
Ball Bearing
Bearing Size
5/8 in
RWM Casters 3" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0312-06
Weight Capacity
250 lbs
Wheel Diameter
3 in
Width
1-1/4 in
Bearing Type
Ball
Colson® 2 Series Wheel 5.00004.929 SSWS - 4 x 2 Polyurethane/Polyolefin 1/2 SS Roller Bearng
Weight Capacity
600 lbs
Wheel Diameter
4 in
Width
2 in
Bearing Type
Stainless Steel Straight Roller
RWM Casters 8" x 2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - RPR-0820-08
Weight Capacity
600 lbs
Wheel Diameter
8 in
Width
2 in
Bearing Type
Roller
Weight Capacity
1200 lbs
Wheel Diameter
6 in
Width
2 in
Wheel Material
Semi-Steel
Weight Capacity
600 lbs
Wheel Diameter
3-1/4 in
Width
1-1/2 in
Bearing Type
Roller
Marathon 33101 6 x 2 Sawtooth Tread Flat Free - 2.375" Centered Hub - 1/2" Bearings
Weight Capacity
250 lbs
Width
2 in
Bearing Size
1/2 in
Weight Capacity
700 lbs
Wheel Diameter
3-1/4 in
Width
2 in
Bearing Type
Roller
Weight Capacity
400 lbs
Wheel Diameter
5 in
Width
1.5 in
Wheel Material
Mold-On Rubber