Hamilton® Metal Wheel 4 x 2 - 3/4" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This wheel is from one of the industry's largest lines. Durable and extremely high quality.
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 4 in |
| Hub Length | 2-1/4 in |
| Bearing Size | 3/4 in |
Product Details
| Wheel Material | Cast Iron |
| Type | Metal Wheels |
| Bearing Type | Roller |
| Wheel Type | Metal |
| Style | Solid |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-420-M-3/4 |
| Brand | Hamilton |