x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Plastex Wheel 3 x 1-3/4 - 13/16" No Bearing

Image Shown With Bearing

Hamilton® Plastex Wheel 3 x 1-3/4 - 13/16" No Bearing

Item #: WBB358712

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.21 up to 8% OFF

Price: $9.40

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Plastex Wheel 3 x 1-3/4 - 13/16" No Bearing

A fiber filled phenolic resin, molded under extreme pressure, gives this wheel the ability to carry heavy loads without damaging floors in intermittent service. They are non-marking, resist corrosion from oil, water, grease and commonly used acids or solvents, and will not spark. Can be operated continuously in temperatures ranging from -50 to 260 degrees F and intermittently to 300 degrees F.

  • WIDTH INCHES 1-3/4
  • CAPACITY LBS 550
  • BEARING SIZE INCHES 13/16
  • BEARING TYPE None
  • BRAND Hamilton
  • HUB LENGTH INCHES 1-7/8
  • MANUFACTURERS PART NUMBER W-310-PL-13/16
  • TYPE Plastex Wheels
  • WHEEL CONSTRUCTION Plastic
  • WHEEL DIAMETER INCHES 3
  • WHEEL TYPE Plastex
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Plastex Wheel 3 x 1-3/4 - 13/16" No Bearing

Hamilton® Plastex Wheel 3 x 1-3/4 - 13/16" No Bearing

Item #: WBB358712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant