Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB357825

MPN #: W-313-SVB-1/2

Hamilton® Stainless V-Groove Wheel 3 x 1-3/8 - 1/2" Ball Bearing

Product Description
Made from type 303 stainless steel for long lasting durability. Ideal for corrosive situations, high heat environments and heavy-duty applications. Capacity is 450 lbs. Diameter is 3".

PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/8 in
Weight Capacity450 lbs
Wheel Diameter3 in
Groove Width1/16 in
Hub Length1-5/8 in
Bearing Size1/2 in

Product Details

Wheel MaterialStainless Steel
TypeStainless Steel Wheels
Bearing TypeStainless Steel Precision Ball
Wheel TypeV-Grooved Stainless
Caster IndexCaster Wheels
Manufacturers Part NumberW-313-SVB-1/2
BrandHamilton