Clay Spade
- For general garden and landscaping, not for use in concrete
- Fully heat-treated for strength and long life
- Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
Weights & Dimensions
| Length | 16" |
| Size | 4 in |
Product Details
| Type | Clay Spade |
| Description | Masonry Bit |
| Shank Type | SDS-MAX |
| Manufacturers Part Number | 332014 |
| Brand | IRWIN Tools |