For Use With:
- Jet JSM-401 Butterfly Impact Wrench
Product Details
| Manufacturers Part Number | JT9-SM-40107 |
| For Use With | Impact Wrenchs |
| Brand | JET |
It goes without saying that proper lubrication of any tool is essential if you want the tool to last. By lubricating your air tools, you'll prolong the life of tool motors, mechanisms, gearing, and other vital parts. Ingersoll Rand offers a complete line of specialized oils and greases that are engineered specifically for use with our air tools. Composite housing impact wrench care kit includes 4 oz. of oil (10Z4), 4 oz. of 115 grease (115-4T),and grease gun (GTH-1).
Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. Twin Hammer impact mechanism delivers balanced power Lightweight aluminum construction reduces weight Adjustable power regulator for variable forward power Performance @ 90 PSI. Air Inlet NPT 1/4". Min Hose Size 3/8"Twin Hammer impact mechanism delivers balanced power Lightweight aluminum construction reduces weight Adjustable power regulator for variable forward @ 90 PSI. Air Inlet NPT 1/4". Min Hose Size 3/8"
This is a genuine manufacturer-sourced component which is specially made for use with MTD, Bolens and Yard Machines lawn and garden equipment. It provides an identical replacement for a missing or a faulty deck belt that was installed on a new unit. The part helps to drive the blades. Keep in mind this high-quality belt is made of durable rubber and is sold individually. Please make sure to refer to the owners manual and the appropriate diagrams of your model for the correct location and application of this component. For Use With: Jet JSM-403 1/2-inch Square Drive Impact Wrench
At only 6.4 inches in length, and combined with Chicago Pneumatics exclusive S2S Technology which allows technicians to effortlessly change between forward and reverse with one hand in any position, the CP7729 is the perfect tool for work in hard to reach places. The CP7729 also features a twin hammer clutch to ensure long term durability, power, and a full tease trigger for ultimate control of its 415 ft.-lbs. of torque. The three position regulator in forward provides control and helps to prevent over-tightening, while full power remains constant in reverse to ensure technicians have ...
For use with Ingersoll Rand® DXS2™ 2236 Series Impacts (2236QTIMAX, 2236QTIMAX-2, 2236QPTIMAX, 2236QTIMAX-G, 2236QTIMAX-O, 2236QTIMAX-R) Includes: Power Regulator O-ring, Trigger O-Ring, Reverse Valve O-Ring (top-black), Reverse Valve O-Ring (bottom-blue), Retaining Ring, Cylinder Ball Bearing, Vane Pack (set of 7), Ball Bearing for End Plate, Hammer Case Gasket, Motor Gasket, Inlets Parts Kit, Grease.