Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB338347BK

Global Industrial™ Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 60"W x 30"D

Product Description
✓ Telescoping adjustable-height legs allow users the flexibility to sit or stand
✓ Includes manual crank to raise and lower the work surface
✓ Durable and sturdy craftsmanship

Improve circulation and help reduce fatigue with the Global Industrial™ Manual Crank Adjustable-Height Workbench. The telescoping legs adjust from 28" to 48" in height allowing users to choose whether they want to sit or stand during their workday. Ideal for repair and assembly areas with multiple shifts, this workbench, with laminate top, minimizes bending and stretching unnecessarily while the safety edge design helps prevents bodily injury. Surface measurements: 60"W x 30"D. 1-Year Limited Warranty.

  • Frame color: Black
  • Weight capacity: 500 lbs.
  • Table top thickness: 1-5/8"
  • PRICE
    $829.00

    1
    1
    Preorder, expected around 01/09/2027
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Height28 - 48 in
    Weight Capacity500 lbs
    Weight116.2 lbs
    Top Thickness1-5/8 in
    Nominal Height28 - 48 in

    Product Details

    Assembly RequiredYes
    PowerNo
    TypeHand Crank Adjustable Height Workbench
    ColorBlack
    Adjustment TypeHand Crank
    Duty RatingStandard Duty
    Edge TypeSafety
    Leg StyleTelescoping Leg
    Mobile or StationaryStationary
    MaterialSteel
    Construction TypeUnassembled
    Leg TypeAdjustable
    Manufacturers Part Number338347BK
    Top MaterialPlastic Laminate
    BrandGlobal Industrial

    Warranty

    Warranty1 yr