Pro-Line Hand Crank Adjustable Height Workbench with ESD Laminate, Ergo Legs, 72"W x 30"D,, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Two Post Hand Crank Height Adjustable Work station. 72"W x 30"D. Unit to adjust from 30" to 42" via hand crank. Station supplied with a ESD (anti-static) laminate work surface with 90 degree rolled front (comfort edge) and square rear and side edges. 330 lbs. Capacity. Price includes 20" modesty panel for additional lateral support. Painted Light Blue
PRICE
$1,849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Top Thickness | 1-1/4 in |
| Nominal Height | 30 - 42 in |
Product Details
| Power | No |
| Type | Hand Crank Adjustable Height Workbench |
| Color | Blue |
| Adjustment Type | Hand Crank |
| Edge Type | Rolled Front |
| Leg Style | Ergo Leg |
| Leg Type | Adjustable |
| Manufacturers Part Number | EL7230C-L14-SW837-PF90 |
| Brand | Pro-Line |