Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Excel Dryer

Model # :T9FB2396546

MPN #: 602161H

Xlerator® Hand Dryer, White Die-Cast Zinc Alloy, HEPA, 110-120V, 11.3-12.2 Amps

Product Description

Excel Dryer's XLERATOR® Hand Dryer new 50% longer motor life and industry best 7-year warranty. XLERATOR features HEPA filtration system, adjustable speed, sound, and heat controls, as well as an externally visible service LED. High-speed and energy efficient XLERATOR uses 80% less energy than other conventional hand dryers, while still drying hands in just 8 seconds. By switching from paper towels to hand dryers you can save up to 95% and eliminate the worry of dirty paper towels covering the restroom. BuildingGreen® Approved, EPD and Made In USA Certified®, qualifies for the most LEED Credits of any hand dryer. Feel the power of a clean and green facility with the XLERATOR® Hand Dryer.

PRICE
$799.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-11/16 in
Depth11-3/4 in
Height6-11/16 in
Weight16 lbs

Product Details

TypeAutomatic
CFM42-63 CFM
ColorWhite
Amperage11.3-12.2 (Heat), 4.3-4.5 (No Heat) A
SeriesXL-W
Hertz50/60 Hz
StyleXlerator
Mounting LocationWall
Wattage1240-1450 (Heat), 460-530 (No Heat) W
Voltage110-120 V
MaterialDie-Cast Zinc Alloy
ActivationAutomatic
DescriptionXlerator Automatic Hand Dryer
Manufacturers Part Number602161H
Drying StyleHands-Under
Drying Time8 Seconds
Decibels65-75
BrandExcel Dryer