Bimba-Mead Hand Lever Valve M4HV310-08-S, 4 Port, 2 Pos, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
M4HV310-08-S hand lever direct acting valves are 4-way, 1/4 in NPT port, provide a 2-position, manual return operation. The M4HV210-08-S is a manual operation stand alone valve with smooth actuation and reliable orientation. The valve can be body or panel mount.
PRICE
$96.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 2-29/32 in |
| Height | 4-3/32 in |
| Port Size | 1/4 NPT in |
Product Details
| Type | 4 Ports - 2 Position |
| Operating Angle | 90° |
| Lubrication | Not Required |
| Pressure | 120 psi |
| Temperature Range | 23 to 145 °F |
| Fluid | Air |
| Manufacturers Part Number | M4HV310-08-S |
| Flow Coefficient | Cv = 1.67 |
| Brand | Bimba-Mead |