Add to list
Share
Print


Model #: WB985913
MPN #: HWG-600
Hand Operated Standard Gear Winch HWG-600 600 Lb. Capacity
|
Questions & Answers (0)
PRICE
$326.95
Usually ships in 11 to 14 days
HAND OPERATED WINCH
This Winch is ideal for many Lifting, Lowering and Pulling Applications.
Standard Gear Drive Winch is equipped with a load pressure brake that holds the load at any required height during hoisting/lowering to prevent unintentional lowering of the load. An adjustable crank handle offers fast lifting of smaller loads, resulting in the lowest possible handle effort and rapid winding of the rope. All rotating parts are maintenance-free, and the winch is suitable for operation in ambient temperatures of 14° through 120°.
Note: Wire rope is not included.
This Winch is ideal for many Lifting, Lowering and Pulling Applications.
Standard Gear Drive Winch is equipped with a load pressure brake that holds the load at any required height during hoisting/lowering to prevent unintentional lowering of the load. An adjustable crank handle offers fast lifting of smaller loads, resulting in the lowest possible handle effort and rapid winding of the rope. All rotating parts are maintenance-free, and the winch is suitable for operation in ambient temperatures of 14° through 120°.
Note: Wire rope is not included.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.