x

Take 15% off your entire order!

Offer applied at checkout

Nimbus9 Hand Sanitizing Alcohol Disinfecting Wipes, 5.9" x 6.3" Wipes, 100 Wipes/Canister - Pkg Qty 16

Nimbus9 Hand Sanitizing Alcohol Disinfecting Wipes, 5.9" x 6.3" Wipes, 100 Wipes/Canister - Pkg Qty 16

Item #: WBB2382109

(4)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $5.99

$0.25 ea.

Clearance Price: $4.00 / Pkg of 16

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Nimbus9 Hand Sanitizing Alcohol Disinfecting Wipes, 5.9" x 6.3" Wipes, 100 Wipes/Canister

The Nimbus9 75% Alcohol wipes have been designed for a quick and rinse-free wash. Ideal for professional facilities, these FDA approved wipes come in a canister shape with 100 pieces count per canister. A single canister measures 4.3"D x 6.9"H.

NDC Code (National Drug Code): 54860-289-01

  • HEIGHT INCHES 6-9/10
  • CAPACITY 100 Wipes
  • BRAND Nimbus9
  • DESCRIPTION Hand Sanitizer Wipes
  • FRAGRANCE Original
  • PACKAGE QUANTITY 16
  • SIZE TYPE 5.9" x 6.3"
  • TYPE Canister
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Nicole

    Date: November 25, 2020

    Love the wipes material
    Your review:
    I love the wipes material, really soft and gentle on the skin and can be used on surface too. My staff love this wipes. Best value for the money.
  • Reviewer: DAVID

    Date: October 20, 2020

    Served our need perfectly.
    Your review:
    Served our need perfectly.
  • Reviewer: jeffrey

    Date: October 19, 2020

    Covid cleaners
    Your review:
    My staff have enjoyed the effectiveness of these cleaning wipes
  • Reviewer: Cruz

    Date: October 06, 2020

    Hand Sanitizing
    Your review:
    We have just started to use them and the employees are liking them.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nimbus9 Hand Sanitizing Alcohol Disinfecting Wipes, 5.9" x 6.3" Wipes, 100 Wipes/Canister - Pkg Qty 16

Nimbus9 Hand Sanitizing Alcohol Disinfecting Wipes, 5.9" x 6.3" Wipes, 100 Wipes/Canister - Pkg Qty 16

Item #: WBB2382109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant