- Features:
- Premium-quality, precision machined, 3-jaw chuck to firmly secure cable. Loosens/tightens with the flick-of-the-wrist.
- Cast aluminum ribbed hand grip that won't slip in your hand.
- Rotary molded plastic.
- Inner Core drum that won't dent or rust cleans easily.
- Available in bulb head and drop head models. 5/16" x 25' vinyl-wrapped inner core, kink-resistant cables.
- Well balanced for comfortable operation.
- Capacity for 35' x 5/16".
RIDGID 58890; Hand Spinner W/Bulb Auger Cable, 25'L, 5/16"Dia.
Write a Review
|
Questions & Answers (0)
Product Description
RIDGID 58890; Hand Spinner W/ Bulb Auger Cable, 25'L, 5/16"Dia.
PRICE
$279.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cables Included | 25' x 5/16" |
Product Details
| Type | Hand Unit |
| Includes | Bulb Auger Cable |
| Description | Hand Spinner W/ Bulb Auger Cable |
| Series | K-25-BP |
| Manufacturers Part Number | 58890 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |