Clearance
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® 59812 Hand Spinner W/Bulb Head Cable, 25'L, 5/16"Dia.

RIDGID® 59812 Hand Spinner W/Bulb Head Cable, 25'L, 5/16"Dia.

Item #: WBB861726

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

RIDGID® POWER-SPIN™ W MAXCORE™ Cable, 25'L x 1/4"W

RIDGID® POWER-SPIN™ W MAXCORE™ Cable, 25'L x 1/4"W

Regal® 5301188 Model A-156-A Flushometer Diaphragm

Regal® 5301188 Model A-156-A Flushometer Diaphragm

RIDGID® Kwik-Spin® /W / Maxcore™ Cable / 25'L x 1 / 4"W

RIDGID® Kwik-Spin® /W / Maxcore™ Cable / 25'L x 1 / 4"W

RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Bulb Head, 3'L, 1/2" Cable

RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Bulb Head, 3'L, 1/2" Cable

RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Drop Head, 6'L, 1/2"W Cable

RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Drop Head, 6'L, 1/2"W Cable

RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Bulb Head, 6'L, 1/2"W Cable

RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Bulb Head, 6'L, 1/2"W Cable

General Wire 32RE 32" Easy Reach Pick Up Tool

General Wire 32RE 32" Easy Reach Pick Up Tool

General Wire I-3FL 3' Flexicore Closet Auger

General Wire I-3FL 3' Flexicore Closet Auger

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

Regal® Flushometer Handle Repair Kit, B-50-A

Regal® Flushometer Handle Repair Kit, B-50-A

Sloan 3080153 Model 110-XL Regal Manual Toilet 3.5GPF Flushometer Valve

Sloan 3080153 Model 110-XL Regal Manual Toilet 3.5GPF Flushometer Valve

DeWALT® DCA1820 20-Volt MAX Lithium-Ion Battery Adapter for 18-Volt Tools

DeWALT® DCA1820 20-Volt MAX Lithium-Ion Battery Adapter for 18-Volt Tools

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

RIDGID® Hand Spinner W/ Bulb Head Cable, 25'L, 5/16"Dia.

    Features:
  • Slip-resistant collect chuck that grips/ungrips cable with the flick-of-the-wrist.
  • 5/16" x 25' hollow core cable with bulb head auger.
  • Rotary molded plastic.
  • Inner Core drum that won't rust or dent cleans easily
  • Open drum design that permits access to cable and allows application of Cable Rust Inhibitor.

Product Details

  • Type Hand Unit
  • Brand RIDGID
  • Description Hand Spinner W/ Bulb Head Cable
  • Series K-26
  • Warranty Lifetime
  • Manufacturers Part Number 59812
  • Includes Bulb Head Cable

Weights & Dimensions

  • Cables Included 25' x 5/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® 59812 Hand Spinner W/Bulb Head Cable, 25'L, 5/16"Dia.

RIDGID® 59812 Hand Spinner W/Bulb Head Cable, 25'L, 5/16"Dia.

Item #: WBB861726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    RIDGID® 59812 Hand Spinner W/Bulb Head Cable, 25'L, 5/16"Dia.

    RIDGID® 59812 Hand Spinner W/Bulb Head Cable, 25'L, 5/16"Dia.

    Price: $93.90

    Best Price: $53.48

    You Save: $40.42

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant